16 in. Gatemouth Soft Tote
16 in. Gatemouth Soft Tote
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Brown, Green
- Depth:
- 7 in
- Height:
- 8 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polyester
- Tool Storage Type:
- Tote
- Width:
- 16 in