Pulsafeeder

1-1/2 in. 1.5 - 100 gpm 10 gpc NPT Brass Contacting Water Meter

Part #PMTR407G  |  Manufacturer Part #MTR407-G

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-jet water meter for chemical feed pump control
  • Contacting head provides pulse signals for pump response
  • Totalizing register
  • Changing pulse rate requires no special tools
  • Contact: 10 gpm

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 100 gpm

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 105

NSF Certified: Yes

NSF Specifications: NSF 61