Pulsafeeder
12 gpd 100 psi Series MP Chemical Pump
Part #PLMA3TAVTC1XXX | Item #5072793 | Manufacturer Part #LMA3-T-A-VTC-1-XXX
Flow Rate:
12 gpmProduct Details
- Microprocessor controlled chemical feed
- Automatic control via 4-20mA, 20-4mA and pulse signals
- Standard stop function included to shut off pump if no flow is present or the tank is empty
- Easy to read backlit LCD display
- Guided check valves provide precise seating with excellent priming and suction lift characteristics
- Leak-free, sealless liquid end
Specifications
End Connection 1: Tube OD
End Connection 2: Tube OD
End Connections: Tube OD
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 12 gpm
Maximum Pressure: 100 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Domestic
Pump Application: Chemical
UL Listed: Yes
Volts: 115V
Weight: 13