Pulsafeeder

12 gpd 150 psi Series E+ Degassing Pump

Part #PLPB3SAVVC9XXX  |  Manufacturer Part #LPB3SA-VVC9-XXX

Flow Rate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual control via stroke and speed control knob
  • Standard on/off switch
  • Degassing head for sodium hypochlorite or other gaseous chemicals
  • Guided check valve system with state-of-the-art seat and ball design allows for excellent priming and suction lift capabilities
  • Leak-free sealless design

Specifications

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connection 3: OD Tube

End Connections: Tube OD

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Size 3: 5/16 in

Fitting Sizes: 3/8 in x 3/8 in x 5/16 in

Flow Rate: 12 gpd

Maximum Pressure: 150 psi

NSF Certified: No

NSF Specifications: NSF 61

Origin: Domestic

Pump Application: Chemical

UL Listed: Yes

Volts: 115V

Weight: 13