1/2 in. OD Tube PVD and PTFE Bleed Valve Assembly for Pulsatron K5-KTC3, K5-KTT3, K6-KTC3, K7-KTC3, K7-KTT3 and KTCA Wet End Pumps
Pulsatron® 1/2 in. OD Tube PVD and PTFE Bleed Valve Assembly for Pulsatron K5-KTC3, K5-KTT3, K6-KTC3, K7-KTC3, K7-KTT3 and KTCA Wet End Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bleed valve PVDF/PTFE 1/2" tube
Specifications
- Brand Model Compatibility:
- Pulsatron® K5-KTC3, K5-KTT3, K6-KTC3, K7-KTC3, K7-KTT3 and KTCA Wet End Pumps
- Collection:
- Pulsatron®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- NSF Certified:
- No
- UL Listed:
- No