Pulsafeeder

120 gpd 100 psi Series MP Chemical Pump

Part #PLMH6TAVTC3XXX  |  Manufacturer Part #LMH6TA-VTC3-XXX

Flow Rate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Microprocessor controlled chemical feed
  • Automatic control via 4-20mA, 20-4mA and pulse signals
  • Standard stop function included to shut off pump if no flow is present or the tank is empty
  • Easy to read backlit LCD display
  • Guided check valves provide precise seating with excellent priming and suction lift characteristics
  • Leak-free, sealless liquid end

Specifications

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 120 gpd

Maximum Pressure: 100 psi

NSF Certified: No

NSF Specifications: NSF 61

Origin: Domestic

Pump Application: Chemical

UL Listed: Yes

VAC at 60 Hz: 250

Volts: 115V

Weight: 21