Pulsafeeder 1/4 in. 150psig Plastic, CSPE and Ceramic Electronic Metering Pump

PLPAVVC9XXX

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Degassing head for sodium hypochlorite or other gaseous chemicals
  • Guided check valve system with state-of-the-art seat and ball design allows for excellent priming and suction lift capabilities
  • Leak-free seal less design
  • Manual control via stroke and speed control knob
  • Standard on/off switch

SPECIFICATIONS

End Connection 1
Tube OD
End Connection 2
Tube OD
End Connection 3
OD Tube
End Connections
Tube OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
5/16 in
Fitting Sizes
3/8 in x 3/8 in x 5/16 in
Flow Rate
6 gpd
Maximum Pressure
150 psi
NSF Certified
No
NSF Specifications
NSF 61
Origin
Domestic
Pump Application
Chemical
UL Listed
Yes
Volts
115V
Weight
13

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday