Pulsafeeder

1/4 x 19/50 in. 25 gph 30 psi 115V PVC and PTFE Electronic Metering Pump

Part #PLPH8MAWTCBXXX  |  Manufacturer Part #LPH8-M-A-WTC-B-XXX

Flow Rate:

600 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual control or external control via 4-20mA signal
  • Standard on/off switch
  • Guided check valve system with state-of-the-art seat and ball design allows for excellent priming and suction lift capabilities
  • Leak-free, sealless liquid end

Specifications

Capacity: 600 gal

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 600 gpd

IAPMO Listed: No

Material: [Plastic, Ceramic]

Material Type: [PVC, PTFE]

Maximum Pressure: 30 psi

NSF Certified: No

Power Source: Electric

UL Listed: No

Volts: 115V

Weight: 26