1/4 x 19/50 in. OD Tube PVC Replacement Kit with Viton O-Ring

Part #PK2VVC9  |  Item #5073161  |  Manufacturer Part #K2VVC9

Call for Pricing EACH

Fitting Sizes:

1/4 in x 19/50 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • KOPkit K2-VVC9
  • Materials: PVC/FKM/Ceramic
  • Tubing size: 3/8" OD

Specifications

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/4 in

Fitting Size 2: 19/50 in

Fitting Sizes: 1/4 in x 19/50 in

Material: [Plastic, Rubber]

Material Type: [PVC, Viton]

Product Type: Replacement Kit

UL Listed: No