1/4 x 19/50 in. OD Tube PVC Replacement Kit with Viton O-Ring
Pulsatron® KOPkit 1/4 x 19/50 in. OD Tube PVC Replacement Kit with Viton O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Materials: PVC/FKM/Ceramic
- Tubing size: 3/8" OD
- KOPkit K3-VVC9
Specifications
- Collection:
- Pulsatron® KOPkit
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 19/50 in
- Fitting Sizes:
- 1/4 in x 19/50 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Viton
- Product Type:
- Replacement Kit
- UL Listed:
- No