1/4 x 3/8 in. ID x OD Glass-Filled Polypropylene, Hypalon and Ceramic Strainer Assembly for Pulsatron ET Series Electronic Metering Pumps
Pulsatron® 1/4 x 3/8 in. ID x OD Glass-Filled Polypropylene, Hypalon and Ceramic Strainer Assembly for Pulsatron ET Series Electronic Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strainer Assembly J40116 POLY/HYP/CER 3/8" Tube
Specifications
- Brand Model Compatibility:
- Pulsatron® ET Series Electronic Metering Pumps
- Collection:
- Pulsatron®
- End Connection 1:
- ID Tube
- End Connection 2:
- OD Tube
- End Connections:
- ID Tube x OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- NSF Certified:
- No
- UL Listed:
- No