1/4 x 3/8 in. ID x OD PVC, Hypalon and Ceramic Injection Valve Assembly for Pulsatron ET Series Electronic Metering Pumps

Part #P41693  |  Item #7034484  |  Manufacturer Part #41693

Call for Pricing EACH

Fitting Sizes:

1/4 in x 3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Injection valve 41693 PVC/HYP/CER 3/8 Tube

Specifications

Brand Model Compatibility: Pulsatron® ET Series Electronic Metering Pumps

End Connection 1: ID Tube

End Connection 2: OD Tube

End Connections: ID Tube x OD Tube

Fitting Size 1: 1/4 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/4 in x 3/8 in

NSF Certified: No

UL Listed: No