15 gal Integrated Tank System
15 gal Integrated Tank System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Child proof lid: The tight fitting lid keeps the chemical free of contaminates
- Flooded suction: The flooded suction allows for continuous pumping without loss of prime
- Liquid level wand: The tank's low level indicator allows visual monitoring of chemical supply without opening the tank
- Optional shut-off valve: Available in PVC, allows maintenance on metering pump without emptying chemical
- Built-in grip: For easy lifting and moving of ITS system
- Universal pump mount: The "ITS" is predrilled for all pumps listed
Documents
Specifications
- Capacity:
- 15 gal
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No