0 items

Pulsafeeder 150 psi Plastic, Stainless Steel, Ceramic and Alloy Metering Pump

PLMTAVVC9XXX

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic control via 4-20ma, digital pulse signals and timed dosage
  • Easy to read backlit LCD display
  • Equipped with an automatic degassing head for injecting sodium hypochlorite and other gaseous chemicals
  • Includes: injection valve, bleed valve, foot valve/strainer, ceramic weight, 4' PVC suction tubing, 8' polyethylene discharge tubing and control cables
  • Leak-free seal less design
  • Series MP pump
  • True microprocessor controlled chemical feed

SPECIFICATIONS

AMP
0.5, 1
Discharge
3/8 in
End Connection 1
Compression
FM Approved
No
Flow Rate
6 gpd
Height
10-3/10 in
IAPMO Listed
No
Length
10-4/5 in
Material
Alloy, Ceramic, Plastic, Stainless Steel
Material Type
316, Polypropylene, PVC, PVDF
Maximum Feet of Head
150
Maximum Pressure
150 psi
NSF Certified
No
NSF Specifications
NSF 61
Origin
Domestic
Power Source
Electric
Pump Application
Chemical
Pump Body Material
PVC
UL Listed
Yes
VAC at 60 Hz
250
Volts
120V
Watts
300
Weight
10
Width
5-2/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday