3/4 in. 0.25 - 20 gpm 10 gpc NPT Brass Contacting Water Meter
3/4 in. 0.25 - 20 gpm 10 gpc NPT Brass Contacting Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contacting head provides pulse signals for pump response
- Totalizing register
- Multi-jet water meter for chemical feed pump control
- Contact: 10 gpm
- Changing pulse rate requires no special tools
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 20 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 105
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi