Pulsafeeder

3/8 in. OD PTFE, HPV and Ceramic Suction Valve Assembly for Pulsatron WTC1 Wet End Pump

Part #PL3101TC1HPV  |  Manufacturer Part #L3101TC1-HPV

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suction valve PVC/PTFE/CER 3/8" tube

Specifications

Brand Model Compatibility: Pulsatron® WTC1 Wet End Pump

End Connection 1: OD

End Connection 2: OD

End Connections: OD

NSF Certified: No

Type: Suction Valve Assembly

UL Listed: No