3/8 in. OD Tube KOP Replacement Kit for LE12SA-WTC1-500

Part #PK2WTC1  |  Item #5072934  |  Manufacturer Part #K2WTC1

Call for Pricing EACH

Brand Model Compatibility:

LE12SA-WTC1-500
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • KOPkit K2-WTC1
  • Materials: PVC/PTFE/Ceramic
  • Tubing size: 3/8" OD

Specifications

Application: Residential

Brand Model Compatibility: LE12SA-WTC1-500

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Material: [Plastic, Ceramic]

Material Type: [PVC, PTFE]

Product Type: KOP Replacement Kit

UL Listed: No