3/8 in. OD Tube PVD and Viton Bleed Valve Assembly for Pulsatron K2-KVC1, K3-KVC1 and K4-KVC1 Wet End Pumps

Part #PL3300V01PVD  |  Item #7034453  |  Manufacturer Part #L3300V01-PVD

Call for Pricing EACH

Fitting Sizes:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bleed valve PVDF/VTN 3/8" tube

Specifications

Brand Model Compatibility: Pulsatron® K2-KVC1, K3-KVC1 and K4-KVC1 Wet End Pumps

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

NSF Certified: No

UL Listed: No