Pulsafeeder
4 in. Saddle Mount Injector Port
Part #PL9905600000 | Item #5073105 | Manufacturer Part #L9905600-000
Call for Pricing
EACH
Diameter
Product Details
Specifications
Diameter: 4 in
Material: [Plastic, Stainless Steel]
Material Type: PVC