Pulsafeeder

6 gpd 150 psi Series MP Chemical Pump

Part #PLMA2TAVTCJXXX  |  Manufacturer Part #LMA2TA-VTCJ-XXX

Flow Rate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Microprocessor controlled chemical feed
  • Automatic control via 4-20mA, 20-4mA and pulse signals
  • Standard stop function included to shut off pump if no flow is present or the tank is empty
  • Easy to read backlit LCD display
  • Guided check valves provide precise seating with excellent priming and suction lift characteristics
  • Leak-free sealless design

Specifications

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 6 gpd

Maximum Pressure: 150 psi

NSF Certified: No

NSF Specifications: NSF 61

Origin: Domestic

Pump Application: Chemical

UL Listed: Yes

VAC at 60 Hz: 250

Volts: 115V

Weight: 13