1416 gpd 90 psi PVDF and PTFE VFD Centrifugal Pump
Blackline Series with VFD 1416 gpd 90 psi PVDF and PTFE VFD Centrifugal Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double-sided PTFE diaphragm
- Leak-free seal-less liquid end
- Rugged design works in many chemical feed applications
- Note: accessories are not included; pressure relief valve, backpressure valve, injection valve, pulsation dampener and piping purchased separately
- Control options include 4-20 mA or 0-10 VDC and are fully-scalable
- Flooded suction installation is recommended (if not installed in this manner a separate foot valve will need to be purchased)
- Automatic control pumps include a variable speed TEFC motor and a 6-button variable frequency drive (VFD) with an LED display
- Oil lubricated ball bearings in a die-cast aluminum housing
Specifications
- Collection:
- Blackline Series with VFD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1416 gpm
- Horsepower:
- 1/2 hp
- IAPMO Listed -:
- No
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Pressure - Maximum:
- 90 psi
- Pump Motor Type:
- TEFC
- RPM:
- 1725
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 92 lb