168 gpd 150 psi PVDF and PTFE Centrifugal Pump

You last purchased this on
 
Pulsafeeder

Blackline Series 168 gpd 150 psi PVDF and PTFE Centrifugal Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Blackline Series 168 gpd 150 psi PVDF and PTFE Centrifugal Pump

  • Fast #
  • Part #PMD1AKTPN1AXXX
  • Item #7036207
  • Manufacturer Part #MD1AKTPN1A-XXX
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double-sided PTFE diaphragm
  • Leak-free seal-less liquid end
  • Rugged design works in many chemical feed applications
  • Note: accessories are not included; pressure relief valve, backpressure valve, injection valve, pulsation dampener and piping purchased separately
  • A totally enclosed fan cooled motor (TEFC) is included
  • Flooded suction installation is recommended (if not installed in this manner a separate foot valve will need to be purchased)
  • Manual controlled pumps include a micrometer style stroke adjustment knob offering a 10:1 turndown ratio
  • Oil lubricated ball bearings in a die-cast aluminum housing
  • Requires Certification

Specifications

Collection:
Blackline Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
168 gpm
Horsepower:
1/2 hp
IAPMO Listed -:
No
NEMA:
NEMA 4X
NSF Certified:
No
Pressure - Maximum:
150 psi
Pump Motor Type:
TEFC
RPM:
1725
UL Listed:
No
Volts:
115/230V
Weight:
62 lb