1/2 in. 115/230V 168 gpd 150 psi Diaphragm Pump
Blackline Series with VFD 1/2 in. 115/230V 168 gpd 150 psi Diaphragm Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double-sided PTFE diaphragm
- Leak-free seal-less liquid end
- Rugged design works in many chemical feed applications
- Note: accessories are not included; pressure relief valve, backpressure valve, injection valve, pulsation dampener and piping purchased separately
- Control options include 4-20 mA or 0-10 VDC and are fully-scalable
- Flooded suction installation is recommended (if not installed in this manner a separate foot valve will need to be purchased)
- Automatic control pumps include a variable speed TEFC motor and a 6-button variable frequency drive (VFD) with an LED display
- Oil lubricated ball bearings in a die-cast aluminum housing
Specifications
- Collection:
- Blackline Series with VFD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 168 gpd
- ISO:
- ISO 9001
- NEMA:
- NEMA 4X, NEMA 56C
- Power Source:
- Electric
- Pressure - High:
- 150
- Pump Application -:
- Water
- Pump Body Material:
- Plastic
- Pump Phase:
- 3
- Temperature Range:
- 14 to 104 Deg F (-10 to 40 Deg C)
- UL Listed:
- No
- Volts:
- 115/230V