528 gpd 150 psi PVDF and PTFE Centrifugal Pump
Blackline Series 528 gpd 150 psi PVDF and PTFE Centrifugal Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double-sided PTFE diaphragm
- Leak-free seal-less liquid end
- Rugged design works in many chemical feed applications
- Note: accessories are not included; pressure relief valve, backpressure valve, injection valve, pulsation dampener and piping purchased separately
- A totally enclosed fan cooled motor (TEFC) is included
- Flooded suction installation is recommended (if not installed in this manner a separate foot valve will need to be purchased)
- Manual controlled pumps include a micrometer style stroke adjustment knob offering a 10:1 turndown ratio
- Oil lubricated ball bearings in a die-cast aluminum housing
Specifications
- Collection:
- Blackline Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 528 gpm
- Horsepower:
- 1/2 hp
- IAPMO Listed -:
- No
- Material:
- Plastic, Pyrex®, Die Cast Aluminum
- Material Type:
- PVDF, PTFE
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pump Motor Type:
- TEFC
- RPM:
- 1725
- UL Listed:
- No
- Volts:
- 115/230V
- Weight:
- 62 lb