Blackline 2352 gpd 75 psi PVDF and PTFE Centrifugal Pump

Part #PMDKTPN1AXXX  |  Manufacturer Part #MD2HKTPN1AXXX

Starting at
Call for Pricing

Flow Rate

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rugged design works in many chemical feed applications
  • Double-sided PTFE diaphragm
  • Leak-free seal-less liquid end
  • Oil lubricated ball bearings in a die-cast aluminum housing
  • Manual controlled pumps include a micrometer style stroke adjustment knob offering a 10:1 turndown ratio
  • A totally enclosed fan cooled motor (TEFC) is included
  • Flooded suction installation is recommended (if not installed in this manner a separate foot valve will need to be purchased)
  • Note: accessories are not included; pressure relief valve, backpressure valve, injection valve, pulsation dampener and piping purchased separately

Specifications

Collection: Blackline

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 2352 gpm

Horsepower: 1/2 hp

IAPMO Listed: No

Maximum Pressure: 75 psi

NEMA Specifications: NEMA 4X

NSF Certified: No

Pump Motor Type: TEFC

RPM: 1725

UL Listed: No

Volts: 115/230V

Weight: 62