Pulsafeeder

Chem-Tech™ 200 Series 120 gpd 80 psi Diaphragm Pump

Part #P2120XAAAAAXXX  |  Manufacturer Part #2120-XA-AAAA-XXX

Flow Rate:

120 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reliable and low-cost chemical feed pump for water and wastewater treatment
  • Quad check valve system for maximum priming efficiency
  • Oil-immersed gearbox

Specifications

Collection: Chem-Tech™ 200 Series

End Connection 1: Tube OD

End Connections: Tube OD

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 120 gpd

Material: [Rubber, Plastic, Ceramic]

Maximum Pressure: 80 psi

Power Source: Electric

UL Listed: No

Volts: 115V