Pulsafeeder

Chem-Tech™ 200 Series 60 gpd 125 psi Diaphragm Pump

Part #PX260XAAAAAXXX  |  Item #4934734  |  Manufacturer Part #X260-XA-AAA-A-XXX

Call for Pricing EACH

Flow Rate

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reliable and low-cost chemical feed pump for water and wastewater treatment
  • Quad check valve system for maximum priming efficiency
  • Oil-immersed gearbox

Specifications

Collection: Chem-Tech™ 200 Series

End Connection 1: Tube OD

End Connections: Tube OD

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 60 gpd

Material: [Rubber, Plastic, Ceramic]

Maximum Pressure: 125 psi

Power Source: Electric

UL Listed: No

Volts: 115V