115V 1/6 hp 50 gpd OD Tube 40 psi Metering Pump
Chem-Tech XP Series 115V 1/6 hp 50 gpd OD Tube 40 psi Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Peristaltic design prevents loss of prime
- Simple manual operation
Specifications
- ANSI:
- ANSI 50, ANSI 61
- CSA Certified:
- CSA B483.1
- Collection:
- Chem-Tech XP Series
- Depth:
- 10-91/100 in
- ETL Listed:
- Yes
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 50 gpd
- Height:
- 8-6/25 in
- Horsepower:
- 1/6 hp
- IAPMO Listed -:
- No
- NEMA:
- NEMA 3R
- NSF:
- NSF 50, NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - High:
- 40
- RPM:
- 50
- Temperature Range:
- Up to 104 Deg F (Up to 40 Deg C)
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 8 lb
- Width:
- 9-41/50 in