Pulsafeeder

Chem-Tech XP Series 7 gpd 125 psi Series XP Chemical Pump

Part #PXP007LAHX  |  Manufacturer Part #XP007-L-A-H-X

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple manual operation
  • Peristaltic design prevents loss of prime

Specifications

Collection: Chem-Tech XP Series

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 7 gpd

Maximum Pressure: 125 psi

NEMA Specifications: NEMA 3R

NSF Certified: No

UL Listed: No

Volts: 115V

Weight: 8