0 items

Pulsafeeder Flange Mount Mixer

P42753

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compatible with 35-gallon tanks
  • Flange mount eliminates the need for additional mixer support
  • Stainless steel shaft for agitating chemicals in small batch tanks
  • Used for small batch mixing

SPECIFICATIONS

Horsepower
1/20 hp
Length
24 in
Material
Stainless Steel
Power Source
Electric
UL Listed
No
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday