Hose Clamp for Pulsafeeder Mec-O-Matic VSP Series Peristaltic Pumps

You last purchased this on
 
Pulsafeeder

Mec-O-Matic Hose Clamp for Pulsafeeder Mec-O-Matic VSP Series Peristaltic Pumps

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Mec-O-Matic Hose Clamp for Pulsafeeder Mec-O-Matic VSP Series Peristaltic Pumps

  • Fast #
  • Part #PU0817742
  • Item #7034369
  • Manufacturer Part #U0817742
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Mec-O-Matic Dolphin Series PUD10XALSAUXXX, PUD50XALSAUXXX, PUD75XALSAUXXX
Fitting Size 1:
9/16 in
Fitting Size 2:
9/16 in
Fitting Sizes:
9/16 in
Material:
Rubber
Product Type:
Hose Clamp
UL Listed:
No