3/8 in. OD Tube KOP Replacement Kit for CPULPF4SAKTC1;CPULPH4SAKTC1
Pulsatron® KOPkit 3/8 in. OD Tube KOP Replacement Kit for CPULPF4SAKTC1;CPULPH4SAKTC1
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Materials: PVDF/PTFE/ceramic
- Tubing size: 3/8" OD
- KOP kit K4-KTC1
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- LB64SA-KTC1-G19, LPE4SA-KTC1-G19, LPH4SA-KTC1-G19
- Collection:
- Pulsatron® KOPkit
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Ceramic, Plastic
- Material Type:
- PVDF, PTFE, Teflon™
- Product Type:
- KOP Replacement Kit
- UL Listed:
- No