0 items

Pulsafeeder Series MP Microprocessor Controlled Chemical Metering Pump

PLMAKTC1XXX

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic control via 4-20mA, 20-4mA and pulse signals
  • Easy to read backlit LCD display
  • Guided check valves provide precise seating with excellent priming and suction lift characteristics
  • Includes: injection valve, bleed valve, foot valve/strainer, ceramic weight, 4' PVC suction tubing, 8' polyethylene discharge tubing and control cables
  • Leak-free, seal less liquid end
  • Microprocessor controlled chemical feed
  • Standard stop function included to shut off pump if no flow is present or the tank is empty

SPECIFICATIONS

Collection
Series MP
End Connection 1
Tube OD
End Connection 2
Tube OD
End Connections
Tube OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
5 gpd
Maximum Pressure
250 psi
NSF Certified
No
UL Listed
No
Volts
115V
Weight
13

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday