0 items

Pulsafeeder Mec-O-Matic Dolphin Series Peristaltic Pump

PUDXALSAUXXX

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes: pump tube, injection fitting, strainer assembly and 15' of suction and discharge tubing
  • Interval timer control provides a 10:1 turndown ratio
  • Manual operation
  • Peristaltic design makes pump completely self-priming

SPECIFICATIONS

Collection
Mec-O-Matic Dolphin Series
End Connection 1
Tube OD
End Connection 2
Tube OD
End Connections
Tube OD
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Flow Rate
13 gpd
Maximum Pressure
25 psi
NSF Certified
No
UL Listed
No
Volts
115V
Weight
7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday