Pulsafeeder Series E+ Polymer and Other High Viscosity Chemical Metering Pump with Automatic Control
PLVMAVTT5XXX
Flow Rate
DESCRIPTION
- 2 year warranty
- Guided check valves provide precise seating with excellent priming and suction lift characteristics
- Includes: injection valve, suction valve, discharge valve, bleed valve, foot valve/strainer, 4ft PVC suction tubing, 8ft polyethylene discharge tubing and control cable
- Manual or automatic control via a 4-20mA signal
- Reliable timing circuit as well as circuit protection against voltage and current upsets and also have solenoid protection via thermal overload with auto-reset
- Used for injecting polymer and other viscous chemicals
SPECIFICATIONS
- Collection
- Series E+
- End Connection 1
- Tube OD
- End Connections
- Tube OD
- FM Approved
- No
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 12 gpd
- IAPMO Listed
- No
- Maximum Pressure
- 150 psi
- NSF Certified
- No
- Power Source
- Electric
- UL Listed
- No
- Volts
- 115V
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday