115/230V 0.50 gph ID Tube x OD Tube 250 psi Chemical Pump

You last purchased this on
 
Pulsafeeder

Series MP 115/230V 0.50 gph ID Tube x OD Tube 250 psi Chemical Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Series MP 115/230V 0.50 gph ID Tube x OD Tube 250 psi Chemical Pump

  • Fast #
  • Part #PLMD3TAKTC1XXX
  • Item #5073122
  • Manufacturer Part #LMD3-T-A-KTC-1-XXX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Automatic control via 4-20mA, 20-4mA and pulse signals
  • Standard stop function included to shut off pump if no flow is present or the tank is empty
  • Microprocessor controlled chemical feed
  • Leak-free, sealless liquid end
  • Guided check valves provide precise seating with excellent priming and suction lift characteristics
  • Easy to read backlit LCD display
  • Requires Certification

Specifications

AMP:
0.5, 1
ANSI:
ANSI 372, ANSI 61
Collection:
Series MP
ETL Listed:
Yes
End Connection 1:
ID Tube
End Connection 2:
OD Tube
End Connections:
ID Tube x OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
Flow Rate:
0.50 gph
Height:
10-3/10 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
11-1/5 in
NSF:
NFS 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Power Source:
Electric
Pressure - High:
250
Pump Application -:
Chemical
Pump Phase:
1
UL Listed:
No
VA Cat 60 Hz:
250
Volts:
115/230V
Watts:
130 W
Width:
5-2/5 in