1-1/4 in. 300 psi PVC Head for Pulsatron Series MP, E+, HV and Series E Wet End Pumps
Pulsatron® 1-1/4 in. 300 psi PVC Head for Pulsatron Series MP, E+, HV and Series E Wet End Pumps
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 150 psi rated
- PVC 1.25" head
Specifications
- Brand Model Compatibility:
- Pulsatron® Series MP, E+, HV and Series E Wet End Pumps
- Collection:
- Pulsatron®
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No