1-1/4 in. Glass-Filled Polypropylene Head for Pulsatron Series MP, E+, HV and Series E Wet End Pumps

You last purchased this on
 
Pulsafeeder

Pulsatron® 1-1/4 in. Glass-Filled Polypropylene Head for Pulsatron Series MP, E+, HV and Series E Wet End Pumps

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Pulsatron® 1-1/4 in. Glass-Filled Polypropylene Head for Pulsatron Series MP, E+, HV and Series E Wet End Pumps

  • Fast #
  • Part #PL0200400FPP
  • Item #7034420
  • Manufacturer Part #L0200400-FPP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polypropylene 1.25" head
  • Requires Certification

Specifications

Brand Model Compatibility:
Pulsatron® Series MP, E+, HV and Series E Wet End Pumps
Collection:
Pulsatron®
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
NSF Certified:
No
UL Listed:
No