1 in. 250 psi PVC Head for Pulsatron WTC1 Wet End Pumps

You last purchased this on
 
Pulsafeeder

Pulsatron® 1 in. 250 psi PVC Head for Pulsatron WTC1 Wet End Pumps

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Pulsatron® 1 in. 250 psi PVC Head for Pulsatron WTC1 Wet End Pumps

  • Fast #
  • Part #PL0202500HPV
  • Item #7034386
  • Manufacturer Part #L0202500-HPV
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 250 psi rated
  • PVC 1.00" head
  • Requires Certification

Specifications

Brand Model Compatibility:
Pulsatron® WTC1 Wet End Pumps
Collection:
Pulsatron®
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
NSF Certified:
No
Pressure - Maximum:
250 psi
Product Type:
Pump Head
UL Listed:
No