Pulsatron® 0.50 gph 100 psi 115V PVC and PTFE Electronic Metering Pump

Part #PLPA3SAVTT1XXX  |  Manufacturer Part #LPA3-S-A-VTT-1-XXX

Starting at
Call for Pricing

Flow Rate:

12 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual control via stroke and speed control knob
  • Standard on/off switch
  • Guided check valve system with state-of-the-art seat and ball design allows for excellent priming and suction lift capabilities
  • Leak-free, sealless liquid end

Specifications

AMP: 1

ANSI Specifications: [ANSI 61, ANSI 372]

Collection: Pulsatron®

Depth: 10-7/10 in

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 12 gpm

Height: 10-3/5 in

IAPMO Listed: No

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pipe Tubing Size: 3/8 in

Pump Phase: 1

UL Listed: No

Volts: 115V

Watts: 300

Weight: 13

Width: 5-2/5 in