115V 12 gpd ID Tube x OD Tube 100 psi PVC Metering Pump with Degassing Head

You last purchased this on
 
Pulsafeeder

Pulsatron® E Plus with 4-20mA 115V 12 gpd ID Tube x OD Tube 100 psi PVC Metering Pump with Degassing Head

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Pulsatron® E Plus with 4-20mA 115V 12 gpd ID Tube x OD Tube 100 psi PVC Metering Pump with Degassing Head

  • Fast #
  • Part #PLPA3MAVVC9XXX
  • Item #7305075
  • Manufacturer Part #LPA3MA-VVC9-XXX
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard on/off switch
  • Degassing head for sodium hypochlorite or other gaseous chemicals
  • Manual control or external control via 4-20mA signal
  • Leak-free, sealless liquid end
  • Guided check valve system with state-of-the-art seat and ball design allows for excellent priming and suction lift capabilities
  • Requires Certification

Specifications

AMP:
1
ANSI:
ANSI 372, ANSI 50, ANSI 61
Collection:
Pulsatron® E Plus with 4-20mA
ETL Listed:
Yes
End Connection 1:
ID Tube
End Connection 2:
OD Tube
End Connections:
ID Tube x OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
Flow Rate:
12 gpd
Height:
10-3/5 in
IAPMO Listed -:
No
Length:
10-7/10 in
NSF:
NSF 372, NSF 50, NSF 61
NSF Certified:
Yes
Power Source:
Electric
Pressure - High:
100
Pump Application -:
Chemical
Pump Body Material:
PVC
Pump Phase:
1
UL Listed:
No
Volts:
115V
Watts:
300 W
Width:
5-2/5 in