115V 24 gpd ID Tube x OD Tube 100 psi PVC Metering Pump with Degassing Head
Pulsatron® E Plus with 4-20mA 115V 24 gpd ID Tube x OD Tube 100 psi PVC Metering Pump with Degassing Head
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard on/off switch
- Degassing head for sodium hypochlorite or other gaseous chemicals
- Manual control or external control via 4-20mA signal
- Leak-free, sealless liquid end
- Guided check valve system with state-of-the-art seat and ball design allows for excellent priming and suction lift capabilities
Specifications
- AMP:
- 1
- ANSI:
- ANSI 372, ANSI 50, ANSI 61
- Collection:
- Pulsatron® E Plus with 4-20mA
- ETL Listed:
- Yes
- End Connection 1:
- ID Tube
- End Connection 2:
- OD Tube
- End Connections:
- ID Tube x OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Flow Rate:
- 24 gpd
- Height:
- 10-3/5 in
- IAPMO Listed -:
- No
- Length:
- 10-7/10 in
- NSF:
- NSF 372, NSF 50, NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - High:
- 100
- Pump Application -:
- Chemical
- Pump Body Material:
- PVC
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 300 W
- Width:
- 5-2/5 in