Pulsafeeder

Pulsatron® 1-1/4 in. 300 psi PVC Head for Pulsatron Series MP, E+, HV and Series E Wet End Pumps

Part #PL020000PVC  |  Manufacturer Part #L0200400-PVC

Starting at
Call for Pricing

Fitting Sizes

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PVC 1.25" head
  • 150 psi rated

Specifications

Brand Model Compatibility: Pulsatron® Series MP, E+, HV and Series E Wet End Pumps

Collection: Pulsatron®

Maximum Pressure: 300 psi

NSF Certified: No

Type: Pump Head

UL Listed: No