3/4 in. 300 psi PVC Head for Pulsatron WTC1 Wet End Pumps
Pulsatron® 3/4 in. 300 psi PVC Head for Pulsatron WTC1 Wet End Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 300 psi rated
- PVC 0.75" head
Specifications
- Brand Model Compatibility:
- Pulsatron® WTC1 Wet End Pumps
- Collection:
- Pulsatron®
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- NSF Certified:
- No
- UL Listed:
- No