3/8 in. OD Tube Glass-Filled Polypropylene, PTFE and Ceramic Pump Enhancement Part Kit

You last purchased this on
 
Pulsafeeder

Pulsatron® PEPkit 3/8 in. OD Tube Glass-Filled Polypropylene, PTFE and Ceramic Pump Enhancement Part Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Pulsatron® PEPkit 3/8 in. OD Tube Glass-Filled Polypropylene, PTFE and Ceramic Pump Enhancement Part Kit

  • Fast #
  • Part #PP3PTC1
  • Item #7603779
  • Manufacturer Part #P3PTC1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Materials: POLY/PTFE/CER
  • Tubing size: 3/8" OD
  • PEPkit P3-PTC1
  • Requires Certification

Documents


Specifications

Collection:
Pulsatron® PEPkit
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Plastic, Ceramic
Material Type:
Glass-Filled Polypropylene, PTFE
Product Type:
Pump Enhancement Part Kit
UL Listed:
No