Pulsatron® 3/8 in. OD Tube PVC and PTFE Pump Enhancement Part Kit

Part #PP4VVC9  |  Item #7603782  |  Manufacturer Part #P4VVC9

Call for Pricing EACH

Fitting Sizes:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PEPkit P4-VVC9
  • Materials: PVC/VTN/CER
  • Tubing size: 3/8" OD

Documents

Specifications

Collection: Pulsatron®

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Material: [Plastic, Ceramic]

Material Type: [PVC, PTFE]

Product Type: Pump Enhancement Part Kit

UL Listed: No