115V 76 gpd ID Tube x OD Tube 150 psi PVC Metering Pump
Pulsatron® E Plus with 4-20mA 115V 76 gpd ID Tube x OD Tube 150 psi PVC Metering Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard on/off switch
- Guided check valve system with state-of-the-art seat and ball design allows for excellent priming and suction lift capabilities
- Manual control or external control via 4-20mA signal
- Leak-free, sealless liquid end
Specifications
- AMP:
- 1
- ANSI:
- ANSI 372, ANSI 50, ANSI 61
- Collection:
- Pulsatron® E Plus with 4-20mA
- End Connection 1:
- ID Tube
- End Connection 2:
- OD Tube
- End Connections:
- ID Tube x OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 19/50 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 19/50 in x 1/2 in
- Flow Rate:
- 76 gpd
- Height:
- 11-3/10 in
- IAPMO Listed -:
- No
- Length:
- 11-1/5 in
- NSF:
- NSF 372, NSF 50, NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - High:
- 150
- Pump Application -:
- Chemical
- Pump Body Material:
- PVC
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 300 W
- Width:
- 6-1/5 in