Pulsatron® 1-1/4 in. PVC Degassing Head for Pulsatron VVC9 Centrifugal Pump

Part #PL0200HPV  |  Manufacturer Part #L0204100-HPV

Starting at
Call for Pricing

Fitting Sizes

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PVC 1.25" head degas

Specifications

Brand Model Compatibility: Pulsatron® VVC9 Centrifugal Pump

Collection: Pulsatron®

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

NSF Certified: No

Type: Degassing Pump Head

UL Listed: No