Pulsafeeder

Pulsatron® 2-1/2 in. PVC Machined Head for Pulsatron Series MP, E+, HV and Series E Wet End Pumps

Part #PL020000HPV  |  Manufacturer Part #L0200700-HPV

Starting at
Call for Pricing

Fitting Sizes

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PVC 2.50" machined head

Specifications

Brand Model Compatibility: Pulsatron® Series MP, E+, HV and Series E Wet End Pumps

Collection: Pulsatron®

NSF Certified: No

Type: Machined Pump Head

UL Listed: No