PVC and PTFE KOP Replacement Kit for Pulsatron LEH5SA-VTT3-R20 Metering Pump

You last purchased this on
 
Pulsafeeder

Pulsatron® KOPkit PVC and PTFE KOP Replacement Kit for Pulsatron LEH5SA-VTT3-R20 Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Pulsatron® KOPkit PVC and PTFE KOP Replacement Kit for Pulsatron LEH5SA-VTT3-R20 Metering Pump

  • Fast #
  • Part #PK5VTT3
  • Item #5072841
  • Manufacturer Part #K5VTT3
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Materials: PVC/PTFE/PTFE
  • Tubing size: 1/2" OD
  • KOPkit K5-VTT3
  • Requires Certification

Specifications

Brand Model Compatibility:
Pulsatron® LEH5SA-VTT3-R20 Metering Pump
Collection:
Pulsatron® KOPkit
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Product Type:
KOP Replacement Kit
UL Listed:
No